Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vibco Vibrators

Model # :WBB261220

MPN #: DC-450T

Vibco 12 Volt Electric Vibrator - DC-450T

Product Description
12 Volt DC "SandBuster" line of vibrators (also available in 24V, please call for pricing) are ideal for field or mobile applications, 400 lbs of force, 22 amps, 7000 RPM, continuous duty. Wiring kits available for easy installation. Fuseable connection also recommended.

PRICE
$919.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.25 in
Width4.875 in
Height4.125 in
Dimension F6.5 in
Dimension C0.5 in
Dimension A3.5 in
Force Weight400 lbs
Dimension D4 in
Dimension E3.875 in

Product Details

Duty CycleContinuous
Amperage22 A
SeriesDC
Enclosure TypeTotally Enclosed
Voltage12/24 V
MaterialCast Iron & Plastic
Phase1
Manufacturers Part NumberDC-450T
Force Newtons1780 N
Decibels75
BrandVibco Vibrators