Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173178

MPN #: KP3778-1

Lincoln Electric® Viking™ 2x4C® Auto Darkening Lens, Fixed Shade 10, Gray

Product Description
The Viking™ 2x4C® Series - Auto Darkening Lens utilizes world renowned 4C Lens Technology to provide crystal clear view of the arc and puddle. This exclusive liquid crystal lens broadens the color range & hues which can be seen in both light and dark states. Compatible with most pipeline, pancake and construction style helmets, this versatile lens provides shade control for seamless process changes and sensitivity control for optimized performance based on application.

™ Lens Technology - The Modern Super Visibility:
  • World renowned lens technology provides crystal clear view of the arc and puddle
  • The exclusive liquid crystal lens broadens the color range & hues which can be seen in both light and dark states
  • Eliminates color saturation for a true color view
  • Reduces eye strain for all day comfort
  • High quality and consistent performance which minimizes blurriness and distortion
Compatibility & Durability:
  • Cartridge dimensions allow for compatibility with most pipeline and pancake style helmets and also can be used with a cheater lens on certain style helmets
  • High temperature ABS lens housing to lens failures due to heat deformation
  • 2 year warranty from date of purchase covering internal defects
Features:
  • 4C™ Lens Technology eliminates imperfections and color saturation to create a clear view of the base material, arc & puddle while reducing eye strain
  • Fixed shade 10 dark state for low to medium amperage welding applications
  • Shade 3 light state for setup or inspection work
  • Compatible with most helmets which accept 2" x 4-1/4" cartridges
  • High Temperature Housing to reduce lens failures due to heat exposure
  • 3/16" Cartridge Thickness allows compatibility with most helmet models and can be used with cheater lenses
  • Two Arc Sensors for consistent arc switching
  • Solar Rechargeable utilizes natural and generated light to provide self sufficient power


PRICE
$205.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Width3/16 in
Weight0.1 lbs
Viewing Area3-5/8 x 1-3/8

Product Details

TypeAuto Darkening Lens
ColorGray
SeriesViking™ 2x4C®
Light State3
Lens Speed1/10000 Second Switching Speed
Number of Arc Sensors2
MaterialABS
Lens Shade10
DescriptionAuto Darkening Lens
Package Quantity1
Shade RangeW10
Manufacturers Part NumberKP3778-1
Lens QualityDIN Rating 1/1/1/2
BrandLincoln Electric

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsTM Z87W3/10 CAN, CSA Z94.3