Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB3182144

MPN #: AV47-191

Ghent® Vinyl Bulletin Board with Aluminum Frame, 84"W x 48"H, Ocean

Product Description
Preferred for their outstanding durability, these bulletin boards are framed in aluminum with a satin finish. Ghent's® PremaTak Vinyl is fabric-backed and laminated to 3/8" fiberboard for improved performance in classrooms and other high use areas. The textured vinyl masks pin holes, stands up to repeated use, and is completely washable.

Features:
  • PremaTak Vinyl surface masks pin holes created by repeated tacking for a presentable bulletin board
  • Vinyl bulletin board features an aluminum frame for a more polished appearance
  • Carries a 10-year manufacturer warranty and is made in the USA


PRICE
$319.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width87-15/16 in
Depth5/8 in
Height48-1/2 in
Board Size (W x H)84 x 48 in

Product Details

TypeVinyl Board
Frame Color FamilySilver
ColorOcean
Surface MaterialVinyl
Country of OriginMade in USA
DescriptionVinyl Bulletin Board
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberAV47-191
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10