Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forklift Seats & Seat Belts

Forklift seats provide added operator comfort and productivity when operating a forklift. The forklift seats are made of vinyl, offer an adjustable backrest and headrest, and include a durable suspension system for shock absorption. The ergonomic seats are designed to fit most forklift models, providing a smooth ride while reducing operator fatigue.
55 Results
Replacement Forklift Seats

Replacement Forklift Seats

CompareImageBrandTypeMaterialWidthDepthHeightModel #Price
Global Industrial™ Universal Adjustable Forklift Seat with Suspension, Black
Global Industrial
Fork Truck Seat
PVC Leather
18-3/4 in
22-1/2 in
19 in
Ships Same Day
WB293275
$299.95
Global Industrial™ Universal Ergonomic Forklift Seat with Suspension & Adjustable Curved Back
Global Industrial
Fork Truck Seat
PVC
20-1/4 in
22-1/4 in
22-1/4 in
Ships Same Day
WB293277
$369.95
Vinyl Forklift Seat SY1790 - 20"W x 22"D x 23-1/2"H
TVH Parts
Fork Truck Seat
Vinyl
20 in
22 in
23-1/2 in
WBB563260$179.95
Global Industrial™ Universal Ergonomic Forklift Seat With Curved Back, Black
Global Industrial
Fork Truck Seat
PVC
20-1/4 in
22-1/2 in
23-1/2 in
Ships Same Day
WB293276
$439.95
Vestil™ Universal Vinyl Fork Truck Seat with Belt, Black
Vestil
Fork Truck Seat w/ Belt
Plastic/Vinyl
22 in
19-1/4 in
17-15/16 in
WBB3252484$299.95
Concentric™ Fold-Down Back Seat with Hip Restraints & Lap Belt, Vinyl, Black
Concentric
Seat
Vinyl
-
-
-
WBB3161488$315.95
Industrial Forklift Truck Seat LTS-C - Cloth with Seat Belt
Vestil
Fork Truck Seat w/ Belt
Cloth
18-1/4 in
19-1/2 in
17-3/4 in
WBB53975as low as

$289.95

Save $42.00 (13%)
Concentric™ 355 Series Universal Fold-Down Back Seat with Hip Restraints, Vinyl, Black
Concentric
Seat
Vinyl
19 in
21-1/2 in
18 in
Ships Same Day
WBB3161503
$219.95
Concentric™ Heavy Duty Seat with Low Profile Suspension & Slide Rails, Foam/Fabric, Gray
Concentric
Seat
Foam/Fabric
-
-
-
WBB3161542$595.00
Concentric™ 355 Series Universal Fold-Down Back Seat with Slide Rails, Vinyl, Black
Concentric
Seat
Vinyl
19 in
21-1/2 in
18 in
WBB3161499$149.95
Showing 1-10 of 48 results
Replacement Forklift Seat Belts & Accessories

Replacement Forklift Seat Belts & Accessories