Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3198110

MPN #: 2202530

Rubbermaid® Vinyl Trash Bag For Housekeeping Carts, 30 Gallon, Black, Pack of 4

Product Description
Rubbermaid® Commercial Products 30 Gallon Canvas Bag for Housekeeping Carts is a high-capacity waste collection bag that can hold up to 30 gallons of soiled linens or waste; keeping dirty items separate from the rest of the cart. The large storage capacity allows for fewer trips to the storage closet, helping your employees to get their work done more efficiently. The bag is ergonomically designed with zippered front access for easy bag removal.

Features:
  • Promotes hygienic cleaning system by separating soiled linens and waste from the rest of the cleaning cart
  • Zippered front allows for easy ergonomic access to waste or linens to make emptying easier
  • Designed with 6 grommets allowing the bag to fit most janitorial cleaning and housekeeping carts
  • High-capacity storage bags support getting jobs done more efficiently
  • Compatible with all RCP Full Size and Compact Housekeeping Carts (2202581, 2202527, 2202587, 2202585) and all High-Capacity and High-Security Janitorial Cleaning Carts (FG9T7300BLA, FG9T7200BLA, 1861427)


PRICE
$389.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-13/16 in
Width10-1/2 in
Height33 in
Weight4 lbs

Product Details

Assembly RequiredNo
ColorBlack
For Use With2202581, 2202527, 2202587, 2202585, FG9T7300BLA, FG9T7200BLA, 1861427
MaterialResin
Package Quantity4
DescriptionCanvas Bag For Housekeeping Carts
Manufacturers Part Number2202530
BrandRubbermaid

Warranty

Warranty3