ShopSol Vinyl Workbench Stool - Mid Back - Black
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable vinyl seat construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 21" to 28" reaches the majority of workplace applications. Rugged reinforced molded nylon base includes non-marking glides
PRICE
$325.95
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Width | 20-1/2 in |
| Seat Depth | 19 in |
| Seat Height | 21 - 28-1/2 in |
| Min Seat Height | 21 in |
| Max Seat Height | 28-1/2 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
Product Details
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 1010442 |
| Brand | ShopSol |
| Type | Task Stool |
| Color | Black |
| Mobile or Stationary | Stationary |
| Seat Color Family | Black |
| Casters Included | No |
| Description | Vinyl Workbench Stool |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | BIFMA |