Interion by Global Industrial
Model # :WB695641BK-AM
Interion® Antimicrobial Bonded Leather Modern Ribbed Executive Stool, Black
|
Questions & Answers (0)
Product Description
This Interion® By Global Industrial contemporary leather upholstered stool provides a thick cushioned seat and back to offer you proper support throughout your work day. Chrome finish on the base and arms take this chair to the next level. Upholstered in an antimicrobial agent which protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation.Padded arm rests offer maximum comfort. Pneumatic height adjustment raises seat from 25-1/4" - 32-1/4". 300 lb weight capacity. Limited Lifetime Warranty.
BIFMA and Greenguard Certified.
BIFMA and Greenguard Certified.
PRICE
$369.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | 19-3/4 in |
| Seat Height | 25-1/4 - 32-1/4 in |
| Seat Thickness | 3-1/4 in |
| Min Seat Height | 25-1/4 in |
| Max Seat Height | 32-1/4 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Base Diameter | 27 in |
| Back Width | 18-1/2 in |
| Back Height | 23-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Antimicrobial | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 695641BK-AM |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Executive Stool |
| Color | Black |
| Series | Interion |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Frame Material | Chrome |
| Back Type | Mid Back |
| Seat Material | Leather |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| CAL 117 Certified | Yes |