Features:
- Spring Steel Clamp w/Scratch Resistant Vinyl Sleeve
- Rated At Up To 150w Incandescent (Bulb Not Included)
- Adjustable Ball Joint For Easy Positioning
- Energy Saving Durable On/Off Switch
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 12 in |
| Depth | 8-1/2 in |
| Height | 6-3/4 in |
| Weight | 12 oz lbs |
| Cord Length | 6 ft |
| Cord Gauge | 18/2 ga |
Product Details
| Type | Clamping/Adhesive Light |
| Cord Jacket | SPT2 |
| Color | Silver |
| Amperage | .6 A |
| Voltage | 120 V |
| Description | Clamp Light With Aluminum Reflector |
| Watts | 150 W |
| Package Quantity | 1 |
| Manufacturers Part Number | SL-300PDQ6 |
| Brand | Bayco |