Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Squeegees

Squeegees are essential tools designed for efficient, streak-free cleaning and drying in commercial and industrial settings. Floor and window squeegees easily remove dirt, debris, and liquids from flat, smooth surfaces, and feature rubber blades that leave surfaces clean and dry. Available in various sizes and styles, squeegees ensure effective cleaning in a variety of work environments.
211 Results

Availability

Free Shipping

Type

View All Type

Blade Length

View All Blade Length
View All Brand
View All Length
View All Material
View All Depth
View All Width
View All Height
View All Style
View All Color
211 Results
Compare
SALE
1
1
$72.00was $99.80
Save $27.80 (28%)
Sold in packages of 4 / $18.00 ea
Ships Same Day

Material

Steel/Rubber

Cleaning Width

24 in

Package Quantity

4

Color

Brown

Compare
1
1
$64.95
Ships Same Day

Material

Plastic/Cloth

Cleaning Width

14 in

Package Quantity

1

Color

White

Compare
BESTSELLER
1
1
$115.80
Sold in packages of 4 / $28.95 ea
Free Shipping
Ships Same Day

Material

Steel/Rubber

Cleaning Width

36 in

Package Quantity

4

Color

Yellow

Compare
1
1
$139.95
Available on or around 05/02/2024

Material

Aluminum/Plastic

Package Quantity

1 Kit

Color

Gray

Width

8-1/2 in

Compare
1
1
$199.95
Ships within 1 Business Day

Material

Microfiber

Package Quantity

1 Kit

Color

Green

Compare
1
1
$28.95
Ships within 1 Business Day

Material

Plastic/Cloth

Cleaning Width

10 in

Package Quantity

1

Color

White