Unger® VisaVersa® Pro 18" Microfiber Replacement Pad, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Unger® has taken the popular VisaVersa® 2-in-1 combination and enhanced every feature. High water retention pro pad means less trips to the bucket. Premium microfiber pad for ultimate cleaning power. Lightweight and easy to glide. Machine washable. Works with the VisaVersa® Pro Complete tool. High water absorption.
PRICE
$16.75
1
1
Expected on or around 08/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 2-1/2 in |
| Height | 3/8 in |
| Weight | 0.1 lbs |
| Size | 18 |
Product Details
| Type | Microfiber Pad |
| Color | Gray |
| For Use With | VisaVersa® Pro 18" VV450 |
| Material | Microfiber |
| Package Quantity | 1 |
| Description | Microfiber Replacement Pad |
| Manufacturers Part Number | UNGVEP45 |
| Brand | Unger |