Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB503565

MPN #: WL9-14831

Wilton WL9-14831 Model A-6 6" Jaw Width Aluminum Jaw Caps

Product Description
Wilton aluminum Magnefix Jaw Caps are grooved to compensate for uneven workpieces. Deeper V-Grooves ensure secure clamping of round objects.

Features:

  • MODEL A - ALUMINUM MAGNEFIX JAW CAPS
  • Aluminum alloy design includes six grooves to compensate for the unevenness of the workpiece
  • Deeper V-groove ensures more secure clamping of circular workpieces
  • Temporary work-holding systems.
  • Designed to protect both the vise jaws and the workpiece from marring and distortion during any clamping application
  • Caps are constructed from a hardened aluminum alloy with two built-in circular permanent magnets on the backside which holds the product securely to the vise
PRICE
$69.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8.8 in
Width1.8 in
Height0.7 in
Jaw Width6 in
Net Weight0.45

Product Details

TypeAluminum
DescriptionJaw Caps
Manufacturers Part NumberWL9-14831
BrandWilton

Compliance & Certifications

CertificationsCSA Certified