Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wilton

Model # :WBB503828

MPN #: WL9-13401

Wilton Drill Press Vise, 4" Jaw Width, 4-11/16" Opening, 1-5/16" Jaw Depth

Product Description
With the Wilton Cam Action Drill Press, a simple push or pull on the center bar knob sets the jaw in position.

Features:

  • Simple push or pull on the center bar knob sets the jaw in position
  • Easy press locking lever cams the jaw ahead 3/32, exerting a holding pressure that is adjustable from 400 to 1100 lbs
  • Base is designed for clear through drilling applications
PRICE
$245.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14.5 in
Width7.2 in
Height4.3 in
Jaw Width4 in
Throat Depth1-5/16 in
Size4-11/16 in
Net Weight17.7
Max Opening Capacity4 11/16 in
Jaw Depth1 5/16 in

Product Details

TypeStandard
Type of BaseStationary
DescriptionDrill Press Vise
Manufacturers Part NumberWL9-13401
Base TypeStationary
BrandWilton

Compliance & Certifications

CertificationsCSA Certified