Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Luxor

Model # :WBB3198045

MPN #: MCWS003

Luxor VitalPower Mobile Adjustable Height Medical Laptop Cart, 24-1/8"W x 28-5/8"D, White

Product Description
The VitalPower Workstation Cart is a mobile workstation with compartment is designed to optimize efficiency by freeing healthcare professionals from wall outlets while providing ergonomic adjustability and effortless mobility. Built for demanding environments, it features a rechargeable battery system that eliminates reliance on wall outlets, ensuring continuous workflow throughout the day. Thoughtfully created with superior cleanability, smooth-rolling premium casters, and an integrated monitor mount, this workstation enhances efficiency while prioritizing comfort.

Features:
  • Fast-charging and powerful single 384Wh battery
  • Easy-to-read LCD screen displays battery level
  • Integrated monitor mount with tilt and swivel adjustments
  • Laptop shelf with 20+ lbs. capacity and secure storage
  • Pneumatic height adjustment for customizable comfort
  • Wheels: 4" full-swivel, two with locking brakes
  • Material: Base: Die-cast aluminum with TPR bumpers; Column: Extruded aluminum with ABS plastic components; Desktop, Keyboard Tray, and Accessories: Injection molded ABS plastic; Monitor Mount: Stamped and extruded steel; Accessory Mounts: Clear anodized CNC aluminum; Battery Housing: Injection molded ABS plastic
  • AC Power Output: 110V 2.73A Max (300W); USB-C Power Output: 20V/5A 100W Max PD; USB-A Power Output: QC3.0 18W
Benefits:
  • Provides power with long-lasting, rechargeable battery
  • High-quality, non-marring casters ensure smooth mobility
  • Easy-to-clean surfaces support healthcare hygiene standards
  • Ergonomic, height-adjustable design for user comfort


PRICE
$3,749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/8 in
Depth28-5/8 in
Height50-1/2 in
Weight CapacityDesktop: 35, Dynamic Load Casters: 176, Static Load Casters: 352 lbs
Weight99.8 lbs
Worksurface Dimensions23 x 14-1/2
Max Height64-1/2 in
Min Height50-1/2 in
Lift14 ft

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
ColorWhite
Battery PoweredYes
Wheel TypeSwivel Casters
MaterialAluminum/TPR/ABS Plastic/Steel
Manufacturers Part NumberMCWS003
CollectionVitalPower
Top MaterialABS Plastic
BrandLuxor

Warranty

WarrantyLifetime Limited on Cart, 1 Year on Battery yr