Features:
- Safe & Reliable
- 150kW electric heater ensures a pleasant and safe environment
- Quiet, combustion-free operation
- No fuel spills or odors
- Rugged, carbon steel frames and finishes
Weights & Dimensions
| Length | 72-1/2 in |
| Width | 35 in |
| Height | 66-3/4 in |
| Weight | 977 lbs |
Product Details
| Type | Portable Electric Heater |
| CFM | 8500 CFM |
| Color | White |
| Amperage | 47 - 144 A |
| Heat Settings | 3 |
| Wattage | 150000 W |
| Voltage | 480/600 V |
| Includes | Emergency Stop |
| Material | Steel |
| Phase | 3 |
| Plug Type | Hardwired |
| Manufacturers Part Number | Volt 150 |
| BTU | 512000 BTU |
| Thermostat | Yes |
| Brand | LB White |
| Frequency | 60 |
Compliance & Certifications
| Certifications | UL, CSA |