x

Take 15% off your entire order!

Offer applied at checkout

Speakman VS-1000-AF-PC Versatile® Hand Held Shower Combination

Speakman VS-1000-AF-PC Versatile® Hand Held Shower Combination

Item #: WBB1170615

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$329.00 up to 29% OFF

Price: $233.95

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speakman VS-1000-AF-PC Versatile® Hand Held Shower Combination

The Versatile™ Hand-held Shower System is an ideal solution for healthcare applications. The VS-1000-AF is supplied with a chrome plated brass supply ell with wall flange, and a 69 In. square lock stainless steel hose. The VS-100 hand-held shower includes a push button trickle feature for reducing water flow. The VS-1000-AF is certified to meet ASME A112.18.1/CSA B125.1 standards.

Features:
  • Constructed of lightweight Speakman Engineered Plastic
  • Lifetime limited warranty
  • 60 in. Metal hose and mounting bracket included
  • Anystream® 360° Patented Technology
  • Consistent spray performance even under low water pressure
  • Self cleaning Nozzles
  • Speakman Since 1869™

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER VS-1000-AF-PC
  • GALLONS PER MINUTE 2.5
  • ADA COMPLIANT No
  • COLOR FINISH Polished Chrome
  • CONNECTION SIZE INCHES 1/2
  • CONNECTION TYPE MNPT
  • CONSTRUCTION Plastic
  • DESCRIPTION Hand Shower
  • FACE DIAMETER INCHES 3-1/8
  • HOSE LENGTH INCHES 60
  • SERIES Versatile Hand-Held Showers
  • SHAPE Round
  • SPRAY PATTERN --
  • STYLE Commercial
  • MULTI FUNCTION No
  • WATERSENSE CERTIFIED No
  • NUMBER OF SHOWERHEADS 1
  • MOUNTING TYPE Wall
  • SELF CLEANING NOZZLE Yes
  • SLIDE BAR INCLUDED No
  • HOSE INCLUDED Yes
  • PAUSE/TRICKLE CONTROL No
  • LITERS PER MINUTE 9.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman VS-1000-AF-PC Versatile® Hand Held Shower Combination

Speakman VS-1000-AF-PC Versatile® Hand Held Shower Combination

Item #: WBB1170615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant