x

Take 15% off your entire order!

Offer applied at checkout

Speakman VS-233011 Anystream® Shower Head W/Hand Shower Combination Shower System

Speakman VS-233011 Anystream® Shower Head W/Hand Shower Combination Shower System

Item #: WBB1170448

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$178.00 up to 30% OFF

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speakman VS-233011 Anystream® Shower Head W/Hand Shower Combination Shower System

This combination shower system offers a stylish and timeless multifunctional shower solution. Featuring a double shower with a both a fixed shower head and a handheld shower, the user has freedom of mobility with the 60-inch, no-tangle metal hose. With Speakman's Anystream® 360° Spray Technology, you can enjoy the lavish experience of massage spray from either of the two shower heads, both of which are available in polished chrome or brushed nickel. Ideal for adding a touch of stylish extravagance to any shower, the Alexandria™ Collection Shower System is perfect for creating an elegant and luxurious bathroom with classic decor.

Features:
  • Constructed of lightweight Speakman Engineered Plastic
  • Lifetime limited warranty
  • 60 in. Metal hose and mounting bracket included
  • Anystream® 360° Patented Technology
  • Consistent spray performance even under low water pressure
  • Self cleaning Nozzles
  • Speakman Since 1869™

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER VS-233011
  • GALLONS PER MINUTE 2.5
  • ADA COMPLIANT No
  • COLOR FINISH Polished Chrome
  • CONNECTION SIZE INCHES 1/2
  • CONNECTION TYPE Threaded Pipe
  • CONSTRUCTION Plastic
  • DESCRIPTION Shower Head W/Hand Shower Combination Shower System
  • FACE DIAMETER INCHES 4
  • HOSE LENGTH INCHES 60
  • NUMBER OF JETS 10
  • SERIES Anystream Alexandria
  • SHAPE Round
  • SPRAY PATTERN 6
  • STYLE Traditional
  • NUMBER OF SHOWERHEADS 2
  • MOUNTING TYPE Wall
  • MULTI FUNCTION Yes
  • WATERSENSE CERTIFIED No
  • SELF CLEANING NOZZLE Yes
  • SLIDE BAR INCLUDED No
  • HOSE INCLUDED Yes
  • PAUSE/TRICKLE CONTROL No
  • LITERS PER MINUTE 9.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman VS-232007-BN Anystream® Shower Head W/Hand Shower Combination Shower System

Item #: B1170567

Not Yet Rated

Usually ships in 3 to 6 days

$149.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman VS-233011 Anystream® Shower Head W/Hand Shower Combination Shower System

Speakman VS-233011 Anystream® Shower Head W/Hand Shower Combination Shower System

Item #: WBB1170448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant