Handheld Shower Heads
Type
Brand
Material
Color
Price
Related Products
Speakman S-3011 Anystream® Alexandria Showerhead, Polished Chrome A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...
Speakman S-2005-HB Anystream® Hotel 2.0 GPM Showerhead, Polished Chrome A favorite of hotels for its elegantly designed casing, long-lasting durability, and 50 luxurious sprays, the Anystream® Conserve Hotel Massage 2.0 GPM Showerhead takes showerhead design a step further with water-saving flow control. Save an average of 4 gallons per shower with this low-flow Showerhead including 2.0 gallon-per-minute LEED Standard flow control. And with Speakman patented Anystream® 2000® engineering, experience the same brisk, massaging streams under any water pressure. Adjust the smooth-turn T-handle ...
Because some things are worth repeating, Speakman Company introduces The Anystream® Retro™ showerhead. The Speakman Anystream® Retro™ was designed to reminisce the classic Speakman 4" self cleaning showerhead from the 1920's. This iconic showerhead, with solid brass construction, operates using the innovative Anystream 360º™ spray technology that made the classic showerhead so desirable. By adding a contemporary update to its traditional style, the Anystream Retro utilizes simple curves and lines that will appear striking in any modern bathroom. The Anystream® ...
Speakman S-2007 Anystream® Napa Showerhead, Polished Chrome A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage sprays. Precision-engineered ...
Speakman S-2007-BN Anystream® Napa Showerhead, Brushed Nickel A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage sprays. ...