Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :WBB622148

MPN #: S-2253-E2

Speakman Anystream® Conserve 4-Jet Shower Head, Polished Chrome Finish, 2 GPM

Product Description
Speakman S-2253-E2 Anystream® Classic 4-Jet 2.0 GPM Showerhead, Polished Chrome

The 20% Water Reduction Anystream® Conserve Classic 2.0 GPM Showerhead features patented Speakman Anystream® spray technology with a specialized water-conserving LEED-standard 2.0 gallons-per-minute flow limiter, all in a sleek, chrome-finished Speakman design.Enjoy full-bodied, infinitely adjustable spray streams from a low-flow showerhead. The Speakman Anystream® plunger nozzle system and pressure-compensating Autoflo® limiter precisely control 4 jets and 32 spray channels, transforming any water pressure into forceful, fully adjustable 2.0 gallons-per-minute streams. Swivel the side T-handle to transition effortlessly through needling full-body, rinsing gentle rain, and drenching full-flood sprays.The 20% Water Reduction Anystream® Eco 2.0 GPM Showerhead is built to last with trademarked Anystream® self-cleaning mechanism. The adjusting arm allows for easy fixture spray adjustment and flushing.

PRICE
$58.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/2 in
Face Diameter2-1/4 in

Product Details

Type32 Spray Channels, 4 Jets
Number of Jets4
Number of Showerheads1
ColorSilver
SeriesAnystream® Conserve
Gallons per Minute2 gal/min
Liters per Minute7.6 LPM
Mounting LocationWall
MaterialPlastic
DescriptionMulti-Function Shower Head
Connection StyleNPTM
Spray PatternFlood, Full, Rain
Manufacturers Part NumberS-2253-E2
BrandSpeakman

Compliance & Certifications

WaterSense CertifiedYes
ADA CompliantNo