Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126510

MPN #: F20110494

Velp Scientifica Overhead Stirrer, 20 Ncm, Digital 115V/60Hz

Product Description
Overhead Stirrer with 20 Ncm torque, digital display and timer able to stir up to 100L

Features:

  • The sealed case protects the instruments from corrosion even in the most aggressive environments with an IP 54 protection rating
  • The Lock Key prevents unintentional modifications of the work setting
  • Full protection in case of overload, overtemperature and overcurrent
  • The vibration sensor guarantees maximum safety
  • Brushless motor and SpeedServo™ technology maintain torque constant at any speed
  • Single and double speed gear models
  • Up to 200 Ncm torque and 100 L volume depending on the model
  • Silent operation even at maximum speed (up to 2000 rpm)
  • The OHS SmartChuck™ technology simplifies the shaft accommodation process that canbe carried out even with one hand and does not require any tool, making your life easier
  • All the important information are always at a glance and the knob and keys facilitate theuse in any condition
  • Temperature monitoring with included Pt 100 temperature probe
  • Real time torque, speed and temperature graph monitoring
  • Integral timer
  • Programmable methods
  • Remote control via Wi-Fi connection to VELP Ermes Cloud Platform


PRICE
$1,845.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-5/16
Width3-1/2 in
Depth9-5/16
Height11-3/16
Chuck Diameter1-13mm

Product Details

TypeOverhead Stirrer
Max TemperatureAmbient °F
For Use WithHigh Torque Mixing
Stirring Positions1
Speed RangeDigital RPM
Plate MaterialStainless Steel
Voltage115V V
MaterialStainless Steel
DescriptionOverhead Stirrer
Features20 Ncm torque
Manufacturers Part NumberF20110494
ShapeBenchtop
BrandVelp Scientifica