Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126536

MPN #: F105A0112

Velp Scientifica FC6S Flocculator, 100-240V/50-60Hz

Product Description
Flocculators with 6 independent positions that allow standard conditions to be adopted for Jar Test.

Features:

  • Flocculators in 4 and 6 positions with independent stirring speed setting and illuminated back panel to allow standard conditions to be met during Jar Testing for water treatment plants.
  • Independently selectable speeds 10-15-30-45-60-90-120-150-200- 300 rpm
  • Manage and simulate different conditions in parallel in one single instrument
  • Stirring rods adjustable in height without tools
  • Illuminated back panel to simplify sample observation
  • Strong resistance to chemical and mechanical corrosion


PRICE
$4,185.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-13/16 in
Depth10-3/16 in
Height13-11/16 in

Product Details

Voltage100-240 V
Speed Range10-300 RPM
BrandVelp Scientifica