Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126535

MPN #: F105A0109

Velp Scientifica JLT6 Flocculator, 100-240V/50-60Hz

Product Description
Digital Flocculators in 6 positions with timer and illuminated back panel to allow standard conditions to be met during Jar Testing. Reliable and repeatable results from VELP stirring qualityPrecise speed from an electronically controlled DC gear motorStrong resistance to chemical and mechanical corrosionHigh visibility LED displays for speed and timeMicroprocessor controlled operating time for unattended operationIlluminated back panel simplifies the observation of the samplesStirring rods adjustable in height without toolsDigitally selectable speed from 10 to 300 rpmIdentical speed and time for all positions for comPasults

Features:

  • Digital Flocculators in 6 positions with timer and illuminated back panel to allow standard conditions to be met during Jar Testing in water treatment plants.
  • Digitally selectable speed from 10 to 300 rpm
  • Microprocessor controlled operating timer for unattended operation
  • Stirring rods adjustable in height without tools
  • Intuitive and bright digital display to precisely set stirring speed and timer
  • Identical speed and time for all positions for comPasults
  • Strong resistance to chemical and mechanical corrosion


PRICE
$3,479.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-13/16 in
Depth13-11/16 in
Height10-3/16 in

Product Details

Voltage100-240 V
BrandVelp Scientifica