Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velp Scientifica

Model # :WBB3126519

MPN #: F204A0167

Velp Scientifica AMI Magnetic Stirrer, 100-240V/50-60Hz

Product Description
Resistant and Reliable Control panel is shielded from liquid spills Epoxy-coated tough steel casing Designed for the longest lifespan and guaranteed by 3 years warranty Illuminated surface for visualization of particles and color changes Ideal for microtitration, in particular for subtle color changes Soft start but rapidly reaching set speed. Control panel is shielded from liquid spills

Features:

  • Illuminated magnetic stirrer particularly useful for titrations. The illuminated surface facilitates the visualization of particles and color changes. It guarantees excellent speed control (electronic), even at low speed.
  • Speed regulation up to 1100 rpm
  • Excellent electronic speed control, even at low speed
  • 4-position model provides independent speed regulation
  • Possibility to adjust the illumination brightness


PRICE
$759.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16
Width10-5/8 in
Depth5-15/16
Height2-3/16
Plate SizeAluminum Plate in

Product Details

TypeMagnetic Stirrer
Max TemperatureAmbient °F
For Use WithGeneral Mixing
Stirring Positions1
Speed RangeVariable RPM
Plate MaterialAluminum
CapacityMedium Volume L
Voltage100-240V V
MaterialAluminum
DescriptionAMI Magnetic Stirrer
FeaturesAMI magnetic stirrer
Manufacturers Part NumberF204A0167
ShapeSquare
BrandVelp Scientifica