Accucold Built-In Undercounter ADA Vaccine Storage All-Freezer, 3.2 Cu.Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Summit VT65MLBIVACADA Built-In Undercounter ADA Vaccine Storage All-Freezer, 3.2 Cu.Ft. Capacity
The Accucold® VAC Series freezers are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.
Made in Europe, the VT65MLBIVACADA is a 32" high front-breathing all-freezer designed for built-in installation under lower ADA compliant counters. The 3.2 cu.ft. interior offers static cooling for stable results. Four slide-out storage baskets with clear plastic fronts ensure that stored items are not exposed unnecessarily to room temperature. This unit has a flat door liner as recommended by the CDC.
For optimum temperature assurance, the VT65MLBIVACADA includes a digital thermostat and a high/low temperature alarm with a NIST calibrated temperature display to the nearest tenth of a degree. A hospital grade cord includes a 'green dot' plug for added safety in high traffic settings, while the self-closing door ensures stored items aren't accidentally exposed to room temperature. This model comes in a white finish and includes a factory installed lock. An access port with contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.
The VT65MLBIVACADA can be paired with the FF7LBIVACADA all-refrigerator for a matching set. All models can be ordered with more advanced medical features, including a power-out alarm, temperature logger, and more.
The Accucold® VAC Series freezers are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.
Made in Europe, the VT65MLBIVACADA is a 32" high front-breathing all-freezer designed for built-in installation under lower ADA compliant counters. The 3.2 cu.ft. interior offers static cooling for stable results. Four slide-out storage baskets with clear plastic fronts ensure that stored items are not exposed unnecessarily to room temperature. This unit has a flat door liner as recommended by the CDC.
For optimum temperature assurance, the VT65MLBIVACADA includes a digital thermostat and a high/low temperature alarm with a NIST calibrated temperature display to the nearest tenth of a degree. A hospital grade cord includes a 'green dot' plug for added safety in high traffic settings, while the self-closing door ensures stored items aren't accidentally exposed to room temperature. This model comes in a white finish and includes a factory installed lock. An access port with contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.
The VT65MLBIVACADA can be paired with the FF7LBIVACADA all-refrigerator for a matching set. All models can be ordered with more advanced medical features, including a power-out alarm, temperature logger, and more.
PRICE
$3,039.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-1/2 in |
| Height | 32-1/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | No |
| Door Type | Solid |
| Number of Drawers | 3 |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with Green Dot Plug |
| Defrost Type | Manual |
| Chamber Color Family | White |
| Door Color Family | White |
| Manufacturers Part Number | VT65MLBIVACADA |
| Brand | Accucold |
| Type | Medical and Lab Freezer |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | -20 to -30 °C |
| Style | Undercounter |
| Commercially Listed | No |
| Capacity | 3.2 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In ADA Undercounter Vaccine Storage All-Freezer |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R134a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor |
Compliance & Certifications
| Certifications | UL Listed |
| ADA Compliant | Yes |