Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167539

MPN #: 100975198

Diversey™ Glance® NA Glass & Multi-Surface Cleaner, Unscented, 1.5 L Bottle, 2/Case

Product Description
Super concentrated, streak free, non-ammoniated glass cleaner that meets Ecologo® NSF and Greenguard standards. Innovative SmartDose system for easy and accurate dosing.

Features:
  • Non-streaking, quick-drying, non-ammoniated glass cleaner
  • Use on most washable surfaces, including chrome, stainless steel, bathroom fixtures and laminate countertops
  • Wipes clean and dries without smearing glass or mirror surfaces
  • Blue in color with no fragrance added
  • Super concentrated formula is convenient and improves efficiency
  • Ratio: 2:04
  • Ph Concentrate: 7
  • Dispensing System Case Yield(Gallons): 51
Application Instructions:
  • Use for glass and mirror cleaning
  • Can be used on multi-surfaces


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.5 L

Product Details

StyleLiquid
ScentUnscented
Capacity1.5 liter
Applicable MaterialsBathroom Fixtures, Chrome, Glass, Laminate Countertops, Mirror, Stainless Steel
Size Type1.5 Liter Spray Bottle
Helps RemoveDust, Fingerprint, Grease, Grime, Water Mark
Package Quantity2 Bottles
DescriptionGlass & Multi-Surface Liquid Cleaner
Manufacturers Part Number100975198
For Use WithBathroom Fixtures
BrandDiversey