SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Vulture3 48 Watt LED Work lights, White - A-1212

Vulture3 48 Watt LED Work lights, White - A-1212

Item #: WBB1877511

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vulture2 27 Watt LED Work lights, White - A-1210

Vulture2 27 Watt LED Work lights, White - A-1210

Nightcrawler 20" Curved Off Road LED Light Bar Flood/Spot Combo, White - A-1253

Nightcrawler 20" Curved Off Road LED Light Bar Flood/Spot Combo, White - A-1253

Global Industrial™ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Knuckle Mount

Global Industrial™ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Knuckle Mount

Buyers 3.23" Square Clear Spot Light With 6 LED - 1492237

Buyers 3.23" Square Clear Spot Light With 6 LED - 1492237

Buyers 60" 90-LED Strip Light with 3M™ Adhesive Back - Clear And Warm - 5626090

Buyers 60" 90-LED Strip Light with 3M™ Adhesive Back - Clear And Warm - 5626090

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Accuform KDD477 Stopout® Trailer-Lock Glad Hand Lockout, Plastic

Accuform KDD477 Stopout® Trailer-Lock Glad Hand Lockout, Plastic

World Dryer Airmax High Speed Push Button Hand Dryer, White Steel, 115V

World Dryer Airmax High Speed Push Button Hand Dryer, White Steel, 115V

Buyers LED Rectangular Amber Mini Lightbar 12VDC - Magnetic 24 LEDs - 8891040

Buyers LED Rectangular Amber Mini Lightbar 12VDC - Magnetic 24 LEDs - 8891040

Sirius Amber Lens - Magnet Mount - 3570M-A

Sirius Amber Lens - Magnet Mount - 3570M-A

Vulture3 48 Watt LED Work lights, White - A-1212

Welcome to our top of the line Vulture3 48 Watt LED Work light. The lamp features stainless steel mounting hardware and this allows the lamp to be used as an interior roof or wall lamp inside enclosed trailers or canopy. Can be used for ATV's, and other off-road vehicles and trucks, SUVs.

Weights & Dimensions

  • Width 4 in
  • Length 4 in
  • Height 2 in
  • Weight 4.00 lbs

Product Details

  • Mounting Location Permanent
  • Voltage 12 V
  • Description Work Light
  • Wattage 48 W
  • Type LED
  • Package Quantity 1
  • Brand Ledqusa
  • Material Aluminum
  • Style Square
  • Manufacturers Part Number A-1212
  • Power Cord 5
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vulture3 48 Watt LED Work lights, White - A-1212

Vulture3 48 Watt LED Work lights, White - A-1212

Item #: WBB1877511

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Vulture3 48 Watt LED Work lights, White - A-1212
    Vulture3 48 Watt LED Work lights, White - A-1212
    Vulture3 48 Watt LED Work lights, White - A-1212
    Vulture3 48 Watt LED Work lights, White - A-1212
    Vulture3 48 Watt LED Work lights, White - A-1212
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant