Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2378998

MPN #: W-450D

Sealer Sales W Series 18" Direct Heat Foot Sealer, PTFE Coated Meshed Seal, 15mm Seal Width

Product Description
The W-series direct heat foot-operated sealer seals many different types of thermoplastic materials including coated aluminum foil, kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: Direct heat sealers cannot seal polyethylene. Material up to 18" wide and 20 mil total thickness can be sealed. The sealer is equipped with meshed seal bars. It is equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. The W-series direct heat sealers include an adjustable work table. This product has a limited warranty of 6 months.

Easy to Operate: Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the footboard and release.

Features:
  • Easy to operate
  • Protector bars around sealing jaws
  • Seals a variety of thermoplastic materials
  • German manufactured temperature controller
  • PTFE coated jaws
  • 18" (450mm) seal length
  • 15mm seal width
  • Meshed seal style


PRICE
$689.00

This product will be restocked by Mar 31, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19
Width13 in
Height35 in
Weight52 lbs
Seal Length18"
Seal Width15mm
Thickness20 mil

Product Details

Assembly RequiredYes
Operating SpeedUp to 20 Bags per Minute
Heat TypeDirect Heat
Sealing Speedup to 20
Wattage400 W
MaterialMetal
Seal TypeMeshed
Manufacturers Part NumberW-450D
BrandSealer Sales
TypeFoot Sealer
ColorWhite
SeriesW Series
Temperature Range30 - 550 °F
Voltage110 V
Package Quantity1
Description18" Direct Heat Foot Sealer w/ 15mm Meshed Seal Width
ImpulseSingle

Warranty

Warranty6 mo

Compliance & Certifications

CertificationsCE