Mundial W5622-6E - Utility Knife, 6"
Write a Review
|
Questions & Answers (0)
Product Description
Utility or all purpose kitchen knife with a 6" serrated edge. The serration allows for easy cuts of any soft foods or breads.
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 |
| Handle Length | 4-3/4 in |
| Blade Length | 6 in |
Product Details
| Type | Stamped |
| Handle Material | White Polypropylene With Anti-Microbial Protection |
| Color | White |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Utility Knife |
| Manufacturers Part Number | W5622-6E |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |