Mundial KR-1 - Knife Rack, Gray, 12 Knives
Write a Review
|
Questions & Answers (0)
Product Description
ABS Plastic Knife Rack. 15"H x 16 W x 3"D, 12 knife capacity
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-1/2 |
| Width | 3 in |
| Weight | 3 lbs |
| Size | 16"L |
Product Details
| Handle Material | Plastic |
| Material | Molded ABS Plastic |
| Package Quantity | 1 |
| Description | Knife Rack |
| Color | Gray |
| Manufacturers Part Number | KR-1 |
| Brand | Mundial |
Warranty
| Warranty | Lifetime |