Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skil

Model # :WBB3220641

MPN #: SPT79A-10

Skil® Walkbehind Worm Drive Saw, 7" Blade Dia., 5100 RPM, 15 Amp

Product Description
Stand up to big jobs with the only worm drive walk behind concrete saw. Cutting long control joints is simple with the new integrated handle that adjusts to your height and folds easily for transport and storage. Our legendary Skil® worm drive power and a pivoting pointer deliver unmatched precision and convenience. Used wet or dry, the integrated dust management system controls dust for cleaner cuts. A two-finger trigger reduces user fatigue and improves control. The all metal components featuring rust-resistant brackets and fasteners protect from corrosion for longer life. Armed with the Wrom Drive gearing, you'll power through the toughest concrete jobs standing up. You can always count on Skil®.

Features:
  • Worm Drive Concrete Saw: Delivers a complete concrete cutting system with worm drive power and durability
  • Ideal For Concrete/Masonry: New Scoring- Control Joints- Joint Repair- Cleanout
  • Includes: GFCI, Carry Bag, Triple Size Vacuum Adapter with Clamp (fits 3.5 cm, 1-7/8 inch and 2-1/2 inch hoses), Water Feed Assembly, Auxiliary Handle, Multi-Function Wrench (stored on foot)


PRICE
$929.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
Arbor Size7/8
Blade Diameter7 in

Product Details

TypeConcrete Saw
RPM5100 rpm
Metal/Wood CuttingConcrete
Amperage15 A
No Load Speed5100 RPM
StyleCorded
Voltage120 V
DescriptionWalk-Behind Concrete Saw
Manufacturers Part NumberSPT79A-10
BrandSkil