Kee Safety® Horizontal Railing Flange, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Wall Flange
Type 115 is designed for palm fixing of guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. Packer Plates (Type S115) are available to allow the fitting to be positioned in channels, slots, and other offset areas. 9/16" diameter fixing hole.
Wall Flange
Type 115 is designed for palm fixing of guardrailing and balustrading to walls, parapets, steps and ramps. The upright cannot drop through the socket. Packer Plates (Type S115) are available to allow the fitting to be positioned in channels, slots, and other offset areas. 9/16" diameter fixing hole.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flush Wall Flange |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 115-8 |
| Fitting Type | Flange |
| Brand | Kee Safety |