Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296443

MPN #: C58-9

Kee Safety® Swivel Flange, 2" Diameter

Product Description
Kee Klamp® Fittings
Swivel Flange

A swivel fitting for attachment of angled pipe to a flat surface. For dimensions refer to Type F50 and Type M58. PA Warning: It is not recommended for use as a base flange to support guardrailing, balustrading or other types of structure.
PRICE
$73.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
73.95
Buy 11 units - 25 units
70.95Save $3.00 (4%)
Buy 26+ units
67.95Save $6.00 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter2-7/16 in
Nominal Pipe Size2 in

Product Details

Assembly RequiredNo
TypeSwivel Flange
Pipe Outer Diameter2-3/8 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberC58-9
Fitting TypeFlange
Angle160°
BrandKee Safety