OZ Lifting Wall mount base for OZ1200DAV series
Write a Review
|
Questions & Answers (0)
Product Description
OZ Lifting Wall mount base for OZ1200DAV series
Wall mount base is zinc plated and comes with a mounting template
Wall mount base is zinc plated and comes with a mounting template
PRICE
$535.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight Capacity | 1200 lbs |
| Weight | 49 lbs |
Product Details
| Assembly Required | Unassembled |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | OZWALL1 |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 2 yr |