- Vertical, open-air storage improves workflow and frees up valuable surface workspace
- Durable and lightweight aluminum construction
- Trimmed side edges provide clean, finished look and eliminate sharp edges
- More convenient and adjustable than standard wall-mount shelves and closed cabinets
- Variety of sizes available
- Mounting brackets included
Marketlab Wall-Mount LabWall Panel, 1"W x 4"H, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Go Vertical with LabWall:
PRICE
$585.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 4 in |
| Size | 2"W x 4"H |
Product Details
| Type | Wall-Mount Panel |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 6313-SI |
| Brand | Marketlab |