Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145733

MPN #: 50869

TrippNT Pipette Storage Bin w/ 5 Compartment & Magnet Mount, 4-3/4"W x 10"D x 27"H, White

Product Description
TrippNT's Pipette Storage Bin PVC 5 Compartment with Magnet Mount stores expensive volumetric pipettes safely. The Angled Design of the Compartments ensures the pipettes stay in place. Made from lightweight PVC Plastic. Available in 4 Compartment as well. Designed to be magnet mounted.

Features:
  • Column Design with 5 Angled Compartments
  • Magnet Backing for Easy Mounting
  • Constructed from White 1/4" PVC
  • Stores Expensive Volumetric Pipettes Safely
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$265.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-3/4 in
Depth10 in
Height27 in
Weight4 lbs

Product Details

StyleSingle-Sided
TypePipette Baskets
Capacity5 Compartment
FinishWhite
Package Quantity1
ColorWhite
Manufacturers Part Number50869
BrandTrippNT