Bluff® Wall-Mounted Pipe Guard 36" Tall, Safety Yellow, Protects 4" Pipe
Write a Review
|
Questions & Answers (0)
Product Description
Bluff's Pipe Guards are designed to protect exposed pipes, conduits, ducts and downspouts from vehicle and forklift damage. Standard models are 36" or 46" tall wall-mounted guards built using 3/16" thick steel, and designed for pipe diameters ranging from 2" to 12". For pipes not located directly on a wall, a worksheet can be completed for a custom design. Powder coated safety yellow - hardware not included.
PRICE
$179.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7 in |
| Height | 36 in |
| Weight | 42 lbs |
| Thickness | 3/16 in |
| Column Size | 4 in |
Product Details
| Type | Pipe Guard |
| Color | Yellow |
| For Use With | 4" Pipe |
| Number of Mounting Holes | 6 |
| Mounting Location | Wall |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PGWM436 |
| Mounting Style | Fixed |
| Brand | Bluff Manufacturing |