Wall-Mounted Shoulder Finger Ladder - Wood, 36 Steps
Write a Review
|
Questions & Answers (0)
Product Description
Wall-mounted finger and shoulder ladder offers progressive mobility of arm at shoulder, elbow and wrist joints. The wood unit has 36 steps at 1-1/4" intervals for shoulder, elbow, wrist, and finger. Dimensions: 2"W x 54"L.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 in |
| Width | 2 in |
| Height | 1 in |
| Weight | 4 lbs |
Product Details
| Type | Range of Motion |
| Color | Natural |
| Style | Wall Mounted |
| Material | Wood |
| Package Quantity | 1 |
| Description | Shoulder Finger Ladder |
| Manufacturers Part Number | 10-1160 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |