SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Bulman Products Wall Rack 3 High for 36" Material Width, 38-1/4"W x 8-1/2"D x 39"H, Light Gray

Bulman Products Wall Rack 3 High for 36" Material Width, 38-1/4"W x 8-1/2"D x 39"H, Light Gray

Item #: WBB397154

(1)

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 24
  • 36

36

Price: $271.95

Save $13.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bulman Products Wall Rack 3 High for 24" Material Width, 26-1/4"W x 8-1/2"D x 39"H, Light Gray

Bulman Products Wall Rack 3 High for 24" Material Width, 26-1/4"W x 8-1/2"D x 39"H, Light Gray

Free Shipping

Dehnco Rotary Shear Cutter for 60" Material Width, Black & White

Dehnco Rotary Shear Cutter for 60" Material Width, Black & White

Free Shipping

Dehnco Multiple Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Dehnco Multiple Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Bulman Products Vertical Paper Dispenser w/ Cutter, 48"W x 9" Dia. Roll Size, Light Gray

Bulman Products Vertical Paper Dispenser w/ Cutter, 48"W x 9" Dia. Roll Size, Light Gray

Free Shipping

Encore Packaging Horizontal Kraft Paper Dispenser for 36" Material Width, 36"L x 12"W x 6"H, Black

Encore Packaging Horizontal Kraft Paper Dispenser for 36" Material Width, 36"L x 12"W x 6"H, Black

Free Shipping

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 40" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Dehnco Roll Stand for 60" Material Width, 300 Lbs Capacity, Black & White

Free Shipping

Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray

Bulman Products Horizontal Paper Dispenser w/ Cutter, 38-1/4"W x 8-1/2"D x 51"H, Gray

Free Shipping

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel and Tire Chock, 10"L x 8"W x 6"H

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Kraft Paper, 50 lbs., 24"W x 720'L, 1 Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Features:
  • Holds up to 9" diameter rolls
  • Available with regular blade only
  • Finished in a gray baked powder coat
  • Wall mounting hardware not included
  • Ships k.d. via UPS


Weights & Dimensions

  • Depth 8-1/2 in
  • Width 38.25 in
  • Roll Diameter Up to 9 in
  • Height 39 in
  • Max Material Width 36 in

Product Details

  • Blade Type Standard
  • Mounting Location Wall
  • Type Wall Rack Dispenser
  • Brand Bulman Products
  • Package Quantity 1
  • Material Steel Frame/Wood Dowels
  • Manufacturers Part Number T292-36
  • Color Family Gray
  • Roll Capacity 3
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 02, 2014

    Solid rack
    Your review:
    3 high very solid. Hold down bars are tight and overall rack is excellent Couple of minutes to assemble and was easy to level mount on wall. Fit and finish of rack is excellent.
Product Q & A

There are no questions for this product.

Accessories
Chipboard Pads, 38"L x 26"W, Kraft, 90/Pack

$103.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bulman Products Wall Rack 3 High for 36" Material Width, 38-1/4"W x 8-1/2"D x 39"H, Light Gray

Bulman Products Wall Rack 3 High for 36" Material Width, 38-1/4"W x 8-1/2"D x 39"H, Light Gray

Item #: WBB397154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant