Friedrich® WallMaster® Inverter Through The Wall Air Conditioner, 13500 BTU, 230V
Write a Review
|
Questions & Answers (0)
Product Description
WallMaster® is the only perfect fit for existing 27" through-the-wall sleeves. They are commercial-grade, engineered for quiet operation, and offer integrated Wi-Fi with voice command. This line has been revamped to now have inverter compressor technology which allows for an even quieter experience, energy star certifications on select models, and wider range of BTU capacities. WallMaster® is available in 8,000 -16,000 Btu/hr with cool only and heat pump options. All models are now in A2L-compliance with low-GWP R-32 refrigerant.
PRICE
$1,813.00
1
1
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-1/2 in |
| Depth | 21 in |
| Height | 15-3/4 in |
| Weight | 115 lbs |
| Cord Length | 6 ft |
| Coverage Area | 550-700 ft² |
| Wall Cut-Out Width | 27-1/4 in |
| Wall Cut-Out Height | 17-1/4 in |
| Max Wall Thickness | 15-5/16 in |
Product Details
| Assembly Required | No |
| Amps Heating | 5 A |
| BTU Heating | 10700 |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 13500 |
| Dehumidification | 5 PPH |
| Watts Heating | 1207 W |
| Phase | 1 |
| Air Discharge | 350 |
| Manufacturers Part Number | WHVT14B33B |
| Brand | Friedrich |
| Type | Cooling with Heat |
| CFM | 350 CFM |
| Watts Cooling | 906 W |
| Remote Control | Included |
| Color | Gray |
| Hertz | 60 Hz |
| Amp Circuit | 20 A |
| Amps Cooling | 8.7 A |
| Temperature Range Cooling | 60 to 115 °F |
| Voltage | 230 V |
| Control | Electronic |
| Power Cord Type | 6-20P |
Warranty
| Warranty | 2 Years Parts yr |
Compliance & Certifications
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 9 |