Frigidaire® Wall Room Air Conditioner, 10000 BTU, Cool Only, 230V
|
Questions & Answers (0)
Product Description
Experience powerful, connected cooling with this 10,000 BTU Window Air Conditioner engineered to efficiently cool rooms up to 450 square feet. Perfect for living rooms, bedrooms, apartments, this window AC delivers consistent airflow, customizable comfort, and modern convenience in one sleek design. The 24-hour timer and Sleep Mode optimize comfort & energy efficiency, while Clean Filter alerts make maintenance simple. A washable, reusable filter helps capture dust and airborne particles for fresher indoor air. Designed for reliable performance and easy installation, this unit includes a window mounting kit for secure setup.
PRICE
$749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21-1/2 in |
| Height | 14-1/2 in |
| Weight | 68 lbs |
| Cord Length | 6 ft |
| Coverage Area | 450 ft² |
Product Details
| Type | Cool Only |
| CFM | 287 CFM |
| Watts Cooling | 1010 W |
| Remote Control | Yes |
| Color | White |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 10000 |
| Amps Cooling | 4.6 A |
| Dehumidification | 2.8 PPH |
| Voltage | 230 V |
| Control | Electronic |
| Manufacturers Part Number | FHTC103WB2 |
| Brand | Frigidaire |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | No |
| Energy Efficiency Rating (EER) | 9.6 |