Lorell® Return - 47.3" x 23.6" x 29.5" - Walnut - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Walnut Laminate Office Suite Desking, 47.3" x 23.6" x 29.5" Return
Rectangular return shell is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Configure for right or left hand placement at time of assembly Walnut laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel for privacy, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
Rectangular return shell is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Configure for right or left hand placement at time of assembly Walnut laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel for privacy, 3mm PVC edges and adjustable feet.
View the Essentials collection here.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47-2/7 in |
| Depth | 23-3/5 in |
| Height | 29-1/2 in |
| Weight | 81-3/5 lbs |
Product Details
| Type | Return |
| Frame Color Family | Walnut |
| Series | Essentials |
| Top Color Family | Walnut |
| Return | Reversible |
| Description | Walnut Laminate Return |
| Frame Material | Laminate |
| Manufacturers Part Number | 69979 |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |