Natural colored, warehouse broom for heavy-duty sweeping. Constructed with stiff, natural corn fiber bristles that are tightly secured to the handle with a heavy, metal wire. An ideal, sturdy broom for sweeping concrete and other rough floor surfaces. Solid wood that's lacquered to prevent splintering and blistering. Four rows of stitching provide added strength and durability for lasting use.
Boardwalk® Warehouse Broom, Yucca/Corn Fiber Bristles, 56" Overall Length, Natural
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 42 in |
| Width | 11-1/2 in |
| Diameter | 1-1/8 in |
Product Details
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | BWK932YEA |
| Brand | Unisan |
| Bristle Material | Corn |
Related Products
AMK Magnetics 72" Forklift mounted Roadmag, Silver/Burgundy - RDS-72 Remove sharp objects from highways, parking lots, runways and more. RDS models are heavy duty sweepers that contain double strength (2" thickness) magnets. They are constructed with heavy gauge steel and a 3" x 5" aluminum shell to protect the internal magnets. These units are the most powerful ones produced and can clean large areas quickly. These sweepers can be quickly attached to nearly any set of of common forks. Features/Benefits: Contains double stacked C8 Magnets for maximum lifting power No operating cost Wide ...
AMK Magnetics 60" Forklift mounted Roadmag, Silver/Burgundy - RDS-60 Remove sharp objects from highways, parking lots, runways and more. RDS models are heavy duty sweepers that contain double strength (2" thickness) magnets. They are constructed with heavy gauge steel and a 3" x 5" aluminum shell to protect the internal magnets. These units are the most powerful ones produced and can clean large areas quickly. These sweepers can be quickly attached to nearly any set of of common forks. Features/Benefits: Contains double stacked C8 Magnets for maximum lifting power No operating cost Wide ...
Magnetic sweepers easily mount on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more. Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle (chains not ...
Dri-Way+® RTU Cleaning Compound is a great way to keep carpet looking fresh and clean. Dri-Way+® can be used as an interim cleaning method between wet restorative cleanings or can be used as a stand-alone program, for facilities that prefer to use low moisture methods. Carpeting subjected to heavy traffic can be kept looking good year-round without using methods requiring extensive drying time and labor costs. Made In The USA. Key Benefits: Completely biodegradable, over 80% naturally derived Made of sustainable ingredients
The 3M™ Doodleduster Holder is lighter and more maneuverable than a traditional dust mop. Its flexible swivel head easily accesses corners and narrow spaces, and the low profile allows dust mopping under low furniture. Clips hold disposable dusting sheets firmly in place, yet release easily for disposal. Used with a 3M™ Doodleduster Cloth, the holder forms an oil- and chemical-free floor dusting system, ideal for routine maintenance as well as use before and after floor burnishing and recoating operations. 3M™ Doodleduster Holders are recommended for applications including ...