Waring CAC72 Replacement Stainless Steel Container, Blade Assembly & Lid for CB Series Blenders
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$919.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Capacity | 1 oz |
| Made in the USA | Yes |
| Material | Stainless Steel |
| Description | Replacement SS Container, Blade Assembly & Lid for CB Series Blenders |
| Manufacturers Part Number | CAC72 |
| Blender Capacity | 1 Gal. |
| Brand | Waring |
Compliance & Certifications
| Certifications | NSF |