Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017882

MPN #: WCT800RC

Waring WCT800RC - Toaster, Heavy Duty, Stainless Steel 4 Slice

Product Description
Waring WCT800RC - Toaster, Heavy Duty, Stainless Steel 4 Slice

Features
  • Uniformly toasts regular bread, Texas toast, frozen waffles and many other foods
  • Four 1-1/8 inch regular toast slots
  • Easily replaceable industrial heating plates
  • Up to 240 slices per hour
  • Electronic browning controls and carriage control lift levers
  • Dishwasher-safe crumb tray
  • 5-15P 5-15P
  • Limited One Year Warranty
PRICE
$789.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth10-1/2 in
Height9 in
Weight20 lbs

Product Details

Amperage15 A
Capacity4 Slices
Voltage120 V
MaterialStainless Steel
Watts1800 W
DescriptionToaster
Manufacturers Part NumberWCT800RC
BrandWaring

Compliance & Certifications

CertificationsUL, CUL, NSF