Waring® WW200 Heavy-Duty Double Vertical Belgian Waffle Maker -120V, 1400 Watts
Write a Review
|
Questions & Answers (0)
Product Description
Waring WW200 Heavy-Duty Double Vertical Belgian Waffle Maker -120V, 1400 Watts
Make your breakfast service an experience to remember with the Waring® WW200 Double Belgian Waffle Maker. Its space-saving vertical design cooks two waffles at a time, so you can make up to 50 thick, delicious waffles per hour. Triple-coated nonstick surfaces, heavy-duty, die-cast housing, embedded heating elements and a rotary feature ensure even results and quick cleanup.
Make your breakfast service an experience to remember with the Waring® WW200 Double Belgian Waffle Maker. Its space-saving vertical design cooks two waffles at a time, so you can make up to 50 thick, delicious waffles per hour. Triple-coated nonstick surfaces, heavy-duty, die-cast housing, embedded heating elements and a rotary feature ensure even results and quick cleanup.
PRICE
$1,049.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-7/16 in |
| Depth | 17 in |
| Height | 9-1/2 in |
| Weight | 18.2 lbs |
Product Details
| Type | Double |
| Amperage | 11.67 A |
| Hertz | 60 Hz |
| Temperature Range | 300-400 °F |
| Voltage | 120 V |
| Description | Waffle Maker |
| Watts | 1400 W |
| Manufacturers Part Number | WW200 |
| Brand | Waring |
Compliance & Certifications
| Certifications | cULus, NSF |