United Scientific Wash Bottle, Unitary, LDPE, 250ml Capacity, White, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
These bottles are made of translucent and low density polyethylene (LDPE). The distinguishing feature of these bottles is the built-in delivery tube which makes it a one-piece wash bottle. Graduated on the outer surface to reflect an approximate volume of solution filled or dispensed.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
Product Details
| Type | Wash Bottle |
| Capacity | 250 |
| Closure Type | Screw Closure |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 36605 |
| Cap Color Family | Clear |
| Brand | United Scientific |