Crayola® Washable Markers Classpack, 8 Assorted Colors, 200/Box
Write a Review
|
Questions & Answers (0)
Product Description
This Classpack of Markers makes it economical and convenient to provide students with all the markers they need. Classic, long-lasting, durable Crayola markers lay down brilliant color and don't bleed through typical paper. Water-based ink doesn't bleed through most paper and can be revived within seconds in warm water if caps are left off. Durable nibs are safely secured in barrels. Versatile 5" x 5/8" markers with conical tips write at any angle. Extended caps offer safety and identify the color of the ink. Markers are certified AP nontoxic and conform to ASTM D-4236. Classpack includes 25 each of red, orange, yellow, green, blue, purple, brown and black.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Art Supply Type | Washable Marker |
| Type | Marker |
| Color | Assorted |
| GTIN | 00071662582005 |
| Age Recommendation | 4+ |
| Style | Washable Marker |
| Subject | Art |
| Description | Washable Markers Classpack |
| Package Quantity | 200/Pack |
| Manufacturers Part Number | 588200 |
| Grade | Pre K - 3 |
| Washable | Yes |
| Brand | Crayola |