Outpak Washout Slurry Solution, 7 Lbs - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Make your waste cleanup easy and efficient with Outpak's Slurry Solution. Mix into slurry waste, wait a few short minutes for it to solidify, then dispose of in any standard waste container. EPA compliant and landfill ready. Does not rehydrate. Works with any water-based waste. Excellent for wet saw cutting, core drilling and floor polishing. Great for paint cleanup. 7lb bottle will encapsulate 100 – 150 gallons of waste per bottle, depending on material.
PRICE
$259.80 Sold in packages of 4 / $64.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Height | 12 in |
| Size | 7 lb |
Product Details
| Assembly Required | No |
| Type | Slurry Solution |
| Capacity | 140 |
| Material | Organic Blend of Polymers |
| Package Quantity | 4 |
| Manufacturers Part Number | 942-SS28-4 |
| For Use With | Concrete, Paint, Drywall, Stucco, Mortar |
| Brand | Outpak Washout |