Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman Specialty

Model # :WBB46953

MPN #: 160011

Watchman Unit WCS8-20B Simplex Steel Receiver, Double Pole Float Switch

Product Description

steel condensate receiver/pump system, for steam systems up to 8,000 EDR, simplex pump, 9 gal steel receiver. Double Pole Float Switch.

PRICE
$3,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width15 in
Height13 in
Tank Size9 gal

Product Details

RPM3500 rpm
TypeSimplex Unit
Horsepower1/3 HP
Motor TypeODP
Wattage250 W
Voltage115/208/230 V
IncludesDouble Pole Float Switch
MaterialSteel
Phase1
Manufacturers Part Number160011
Tank MaterialSteel
Max Working Pressure21 psi
BrandHoffman Specialty