Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB508520

MPN #: W-S-U

Waterbug® Unsupervised Water Sensor

Product Description
The Waterbug® Unsupervised Water Sensor ("W-S-U") is a water detection sensor ideal for computer rooms, document storage areas, warehouses, sump pumps and basements. WaterBug sensors activate the alarm when a conductive bridge is formed between 2 contacts. The sensors will not alarm for high condensation. Must use with WB200 or WB350. This is not a stand-alone product..

Features

  • Sensor for the presence of water. Can be used with WB200 to monitor for the absence of water.
  • Must use with WB200 or WB350. This is not a stand-alone product.
  • Cable length is 15' (4.6m)
  • Up to 6 sensors can be located up to 100' (30.48m) away from the WB200 and WB350 devices for a wide area of protection. Use 18-22 AWG twisted pair wire for extension of sensors from the device.
  • Ensure that power running to the device does NOT have a connection to earth ground. This could result in a failure to detect water or ground fault.
  • Stable surface mount design
PRICE
$33.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.0" (5.1cm)
Depth0.88" (2.2cm)
Height3.0" (7.6cm)
Weight6.0oz (170.1g)

Product Details

TypeWaterBug
ColorWhite
ECCNEAR99
Unit Operating Range32 to 140 °F (0 to 60 °C)
DescriptionWaterbug® Unsupervised Water Sensor
Package Quantity1
Manufacturers Part NumberW-S-U
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

RoHSRoHS/WEEE