Wausau Tile® Collaboration Vault Bike Bollard, Medium/Rounded, 2-Bike Capacity, Brick Red/Brown
Write a Review
|
Questions & Answers (0)
Product Description
Collaboration Vault Bike Bollard combines secure bike parking with sleek, space-efficient design, making it ideal for modern outdoor environments. Featuring a durable precast concrete base and a powder-coated aluminum loop, it delivers long-lasting performance in high-traffic areas. Its compact footprint supports two bicycles while maintaining a clean aesthetic, and customizable color options ensure seamless integration into any streetscape or campus setting.
PRICE
$1,395.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 42-1/4 in |
| Weight | 150 lbs |
| Base Height | Medium in |
Product Details
| Assembly Required | Yes |
| Type | Bike Bollard |
| Frame Color Family | Brown |
| Color | Brick Red |
| Mounting Location | Surface |
| Capacity | 2 Bikes |
| Material | Concrete/Aluminum |
| Top Shape | Round |
| Manufacturers Part Number | DF6515A24Y-S45 |
| Brand | Wausau Tile |